24X40 CR DR XT30 1/2 HBG LAG
Description
24X40 CR DR XT30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR XT30 1/2 HBG LAG
BDI # 20498993
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X44 CR DR XT30 1/2 HBG LAG
Description
24X44 CR DR XT30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X44 CR DR XT30 1/2 HBG LAG
BDI # 20499001
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X26 ST DR XT30 MDX
Description
24X26 ST DR XT30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 24X26 ST DR XT30 MDX
BDI # 20504425
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing
Mounting Method:
Bushed
20X38 CR DR XT30 MDX 1/2 HBG W/ SHAFT
Description
20X38 CR DR XT30 MDX 1/2 HBG W/ SHAFT, PA14404-10 DRUM PULLEY (SMARTCATALOG)
Part # PA14404-10
BDI # 27293745
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
20X51 ST DR XT30 MDX
Description
20X51 ST DR XT30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X51 ST DR XT30 MDX
BDI # 20504389
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing
Mounting Method:
Bushed