24X51 CR DR XT45 MDX 3/8 PLN W/ SHAFT
Description
24X51 CR DR XT45 MDX 3/8 PLN W/ SHAFT, PA76998-3000 DRUM PULLEY (SMARTCATALOG)
Part # PA76998-3000
BDI # 27298727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 3/8 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
20X63 ST DR XT45 MDX
Description
20X63 ST DR XT45 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X63 ST DR XT45 MDX
BDI # 20504419
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing
Mounting Method:
Bushed
30X10 CR DR XT45
Description
30X10 CR DR XT45 DRUM PULLEY ; NON RETURNABLE
Part # 30X10 CR DR XT45
BDI # 20501341
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
20X46 ST DR XT45 MDX
Description
20X46 ST DR XT45 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X46 ST DR XT45 MDX
BDI # 20504383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing
Mounting Method:
Bushed
20X44 ST DR XT45 MDX 1/2 HBG LAG
Description
20X44 ST DR XT45 MDX 1/2 HBG LAG, 295693 DRUM PULLEY (SMARTCATALOG)
Part # 295693
BDI # 27311203
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed