815A23 X 1-7/16 STD KW 1SS
Description
815A23 X 1-7/16 STD KW 1SS ; TABLETOP CHAIN SPROCKET
Part # 815A23 X 1-7/16 STD KW 1SS
BDI # 21585639
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A23P
Description
QRS815A23P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS815A23P
BDI # 610578
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
821-23T RB 1IN
Description
CI821-23T RB 1IN SPROCKET ; POR 401-211-2 NON-SPLIT NON RETURNABLE
Part # 821-23T RB 1IN
BDI # 18141861
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A23 X 1-3/16 KW SS MTO
Description
815A23 X 1-3/16 KW SS MTO SPROCKET
Part # 815A23 X 1-3/16 KW SS MTO
BDI # 24434109
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A23 W/BRONZE BUSHING
Description
815A23 W/BRONZE BUSHING SPROCKET ; PRESS IN BRONZE BUSHING FLUSH WITH SPK
Part # 815A23 W/BRONZE BUSHING
BDI # 24088781
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body | With Bronze Bushing
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Bushed