QRS815A23P
Description
QRS815A23P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS815A23P
BDI # 610578
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A23 X 1-7/16 STD KW 1SS
Description
815A23 X 1-7/16 STD KW 1SS ; TABLETOP CHAIN SPROCKET
Part # 815A23 X 1-7/16 STD KW 1SS
BDI # 21585639
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A23 X 1-3/16 KW SS MTO
Description
815A23 X 1-3/16 KW SS MTO SPROCKET
Part # 815A23 X 1-3/16 KW SS MTO
BDI # 24434109
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
CI815-23T-1-7/16IN-KWSS-A 401-161-62
Description
CI815-23T-1-7/16IN-KWSS-A SPROCKET ; 401-161-62 NON-SPLIT NON RETURNABLE
Part # CI815-23T-1-7/16IN-KWSS-A 401-161-62
BDI # 24118305
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-23T 1-1/4IN KWSS
Description
NS820-23T 1-1/4IN KWSS SPROCKET ; 614-39-3 MOLDED SPLIT NON RETURNABLE
Part # NS820-23T 1-1/4IN KWSS
BDI # 18146012
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore