Page 1 of 31

Next

Compare
CI815-23T-1-7/16IN-KWSS-A 401-161-62

COMPARE

CI815-23T-1-7/16IN-KWSS-A 401-161-62

Description
CI815-23T-1-7/16IN-KWSS-A SPROCKET ; 401-161-62 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI815-23T-1-7/16IN-KWSS-A 401-161-62

BDI # 24118305

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-21T-1-3/16IN-KWSS-A 401-160-34

COMPARE

CI820-21T-1-3/16IN-KWSS-A 401-160-34

Description
CI820-21T-1-3/16IN-KWSS-A SPROCKET ; 401-160-34 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI820-21T-1-3/16IN-KWSS-A 401-160-34

BDI # 24117000

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI821-27T-1-1/4IN-P-A 401-352-7

COMPARE

CI821-27T-1-1/4IN-P-A 401-352-7

Description
CI821-27T-1-1/4IN-P-A SPROCKET ; 401-352-7 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI821-27T-1-1/4IN-P-A 401-352-7

BDI # 24117015

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: 821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
881C25 X 1-1/4 KW NSS

COMPARE

881C25 X 1-1/4 KW NSS

Description
CI881C25 X 1-1/4 KW NSS SPROCKET ; POR 401-288-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # 881C25 X 1-1/4 KW NSS

BDI # 24085379

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: 881 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

COMPARE

NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

Description
NS820-21T-1IN-1/8IN-KWSS-PA SPROCKET ; 614-38-15 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

BDI # 24116940

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY