820A31
Description
820A31 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A31
BDI # 625522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
Arm Body
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
CI815-31T 1IN 1KW 1SS
Description
CI815-31T 1IN 1KW 1SS SPROCKET ; 401-165-24 NON-SPLIT NON RETURNABLE
Part # CI815-31T 1IN 1KW 1SS
BDI # 21556503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.45
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-31T_1IN_1KW1SS_A
Description
CI820-31T_1IN_1KW1SS_A SPROCKET
Part # CI820-31T_1IN_1KW1SS_A
BDI # 27495133
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815A31
Description
815A31 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A31
BDI # 625465
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
Arm Body
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
820/815-31T RB 3/4IN ARM BODY
Description
CI820/815-31T RB 3/4" ARM BODY SPROCKET ; POR 401-165-2 NON-SPLIT NON RETURNABLE
Part # 820/815-31T RB 3/4IN ARM BODY
BDI # 18141857
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
Arm Body
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore