N5700-24T 1-1/4IN 1KW2SS POM
Description
N5700-24T 1-1/4IN 1KW2SS POM SPROCKET ; 114-1597-3 NON RETURNABLE
Part # N5700-24T 1-1/4IN 1KW2SS POM
BDI # 22463890
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N5700-24T 1IN 1KW2SS POM
Description
N5700-24T 1IN 1KW2SS POM SPROCKET ; 114-1597-1 NON RETURNABLE
Part # N5700-24T 1IN 1KW2SS POM
BDI # 22460057
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N4700-12T_65MM_S_POM
Description
N4700-12T_65MM_S_POM SPROCKET (SMARTCATALOG)
Part # 10013536
BDI # 27494942
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/4IN PLN
Description
NS5700-27T 1-1/4IN PLN SPROCKET ; 614-57-12 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/4IN PLN
BDI # 18145618
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
NS5700-27T 1-1/2IN KWSS
Description
NS5700-27T 1-1/2IN KWSS SPROCKET ; 614-57-11 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/2IN KWSS
BDI # 18145614
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore