NS7700-16T-1-3/8IN-1KW-PA 614-62-46
Description
NS7700-16T-1-3/8IN-1KW-PA SPROCKET ; 614-62-46 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T-1-3/8IN-1KW-PA 614-62-46
BDI # 24116071
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
N6085-16T_2-1/2IN_S_PE
Description
N6085-16T_2-1/2IN_S_PE SPROCKET (SMARTCATALOG)
Part # 10070244
BDI # 27495942
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.25
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.32
Other Features:
6085 Series Molded Non-Split
Pitch Diameter - Millimeter:
260.35
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore
NS7956-16T_1-3/8IN_1KW1SS_PA
Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL
Part # NS7956-16T_1-3/8IN_1KW1SS_PA
BDI # 27848500
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7700-16T 1IN KWSS
Description
NS7700-16T 1IN KWSS SPROCKET ; 614-62-1 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1IN KWSS
BDI # 18145623
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-7/16IN KWSS
Description
NS7700-16T 1-7/16IN KWSS SPROCKET ; 614-62-4 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1-7/16IN KWSS
BDI # 18145630
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore