NS8500-25T-30MM-1KW-PA 614-192-30
Description
NS8500-25T-30MM-1KW-PA SPROCKET ; 614-192-30 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-30MM-1KW-PA 614-192-30
BDI # 24115526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS5700-25T 1-1/2IN KWSS
Description
NS5700-25T 1-1/2IN KWSS SPROCKET ; 614-64-11 MOLDED SPLIT NON RETURNABLE
Part # NS5700-25T 1-1/2IN KWSS
BDI # 18145610
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS8500-25T-40MM-1KW-PA 614-192-40
Description
NS8500-25T-40MM-1KW-PA SPROCKET ; 614-192-40 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-40MM-1KW-PA 614-192-40
BDI # 24115536
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS881-25T 1-3/16IN KWSS
Description
NS881-25T 1-3/16IN KWSS SPROCKET ; 614-44-2 MOLDED SPLIT NON RETURNABLE
Part # NS881-25T 1-3/16IN KWSS
BDI # 18141317
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS8500-25T 1-7/16IN 1KW1SSPA
Description
NS8500-25T 1-7/16IN 1KW1SSPA SPROCKET ; 614-190-4 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T 1-7/16IN 1KW1SSPA
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore