880-12T RB 3/4IN ARM BODY
Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-204-2 NON-SPLIT 1-1/2" PITCH 12T
Part # 880-12T RB 3/4IN ARM BODY
BDI # 18141895
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
882-12T RB 3/4IN ARM BODY
Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-325-2 NON-SPLIT CAST-IRON
Part # 882-12T RB 3/4IN ARM BODY
BDI # 18142189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
CI882-12T 1IN 1KW 1SS A
Description
CI882-12T 1IN 1KW 1SS A SPROCKET ; 401-325-4 NON-SPLIT NON RETURNABLE
Part # CI882-12T 1IN 1KW 1SS A
BDI # 21473921
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882C12
Description
882C12 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB
Part # 882C12
BDI # 625666
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
880C12
Description
880C12 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 12 TEETH
Part # 880C12
BDI # 625623
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore