881C21 MPB 3/4
Description
881C21 MPB 3/4 CONVEYOR CHAIN SPROCKET ; ROUGH; 3/4" ID X 130.5MM OD X 1-1/4" WD
Part # 881C21 MPB 3/4
BDI # 625635
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
881-21T RB 3/4IN ARM BODY
Description
CI881-21T RB 3/4IN ARM BODY SPROCKET ; POR 401-286-2 NON-SPLIT CAST-IRON
Part # 881-21T RB 3/4IN ARM BODY
BDI # 18141902
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
S815C21S
Description
S815C21S CONVEYOR CHAIN SPROCKET ; 800 SERIES STOCK BORE UNGROOVED
Part # S815C21S
BDI # 612001
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore