881-25T RB 3/4IN ARM BODY
Description
CI881-25T RB 3/4IN ARM BODY SPROCKET ; POR 401-288-2 NON-SPLIT 3/4IN BORE
Part # 881-25T RB 3/4IN ARM BODY
BDI # 19426948
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
881C25
Description
881C25 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH
Part # 881C25
BDI # 625637
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore