Page 1 of 9

Next

Compare
880-12T RB 3/4IN ARM BODY

COMPARE

880-12T RB 3/4IN ARM BODY

Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-204-2 NON-SPLIT 1-1/2" PITCH 12T

REXNORD

Part # 880-12T RB 3/4IN ARM BODY

BDI # 18141895

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.8
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N4700-12T-2IN-S-POM 114-588-1

COMPARE

N4700-12T-2IN-S-POM 114-588-1

Description
N4700-12T-2IN-S-POM SPROCKET ; 114-588-1 NON-SPLIT NON RETURNABLE

REXNORD

Part # N4700-12T-2IN-S-POM 114-588-1

BDI # 24113271

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.75
Other Features: 4700 Series Molded Non-Split
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5966-12T 1-7/16IN KW2SS

COMPARE

N5966-12T 1-7/16IN KW2SS

Description
N5966-12T 1-7/16IN KW2SS SPROCKET ; 114-854-3 NON RETURNABLE

REXNORD

Part # N5966-12T 1-7/16IN KW2SS

BDI # 19435107

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.92
Pitch - Millimeter: 38.9
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.915
Other Features: 5966 Series Molded Non-Split
Pitch Diameter - Millimeter: 150.368
Modular - Flat Top Size: 5966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU880-12T 3/4IN IDL NYL

COMPARE

KU880-12T 3/4IN IDL NYL

Description
KU880-12T 3/4IN IDL NYL SPROCKET ; 114-183-7 NON RETURNABLE

REXNORD

Part # KU880-12T 3/4IN IDL NYL

BDI # 18143840

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
882-12T RB 3/4IN ARM BODY

COMPARE

882-12T RB 3/4IN ARM BODY

Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-325-2 NON-SPLIT CAST-IRON

REXNORD

Part # 882-12T RB 3/4IN ARM BODY

BDI # 18142189

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY