NS1500-24T 1-1/2IN KWSS
Description
NS1500-24T 1-1/2IN KWSS SPROCKET ; 614-143-9 MOLDED SPLIT NON RETURNABLE
Part # NS1500-24T 1-1/2IN KWSS
BDI # 19435126
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-60MM-S-PA
Description
NS1500-24T-60MM-S-PA SPROCKET ; 614-142-1 NON RETURNABLE
Part # NS1500-24T-60MM-S-PA
BDI # 26265749
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-60MM-S-PA 614-211-2
Description
NS1500-32T-60MM-S-PA SPROCKET ; 614-211-2 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T-60MM-S-PA 614-211-2
BDI # 24115791
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT NON RETURNABLE
Part # NS1500-24T 1-1/4IN KWSS
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-1IN-S-PA 614-347-2
Description
NS1500-24T-1IN-S-PA SPROCKET ; 614-347-2 MOLDED SPLIT NON RETURNABLE
Part # NS1500-24T-1IN-S-PA 614-347-2
BDI # 24115213
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore