1757-12T RB 3/4IN
Description
1757-12T RB 3/4IN SPROCKET ; POR 414-36-2 NON-SPLIT CAST-IRON NON RET
Part # 1757-12T RB 3/4IN
BDI # 18139290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
1757
Mounting Method:
Rough Bore