2500-9T RSB 3/4IN

COMPARE

2500-9T RSB 3/4IN

Description
2500-9T T T SPKT W/PLAIN ; POR MTO

REXNORD

Part # 2500-9T RSB 3/4IN

BDI # 18140053

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.771
Pitch - Millimeter: 76.2
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.71
Outside Diameter - Millimeter: 221.234
Pitch Diameter - Millimeter: 222.783
Modular - Flat Top Size: 2500 | 2550 | 2565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY