NS5996-12T-3-1/2IN-S-PA 614-97-1
Description
NS5996-12T-3-1/2IN-S-PA SPROCKET ; 614-97-1 MOLDED SPLIT NON RETURNABLE
Part # NS5996-12T-3-1/2IN-S-PA 614-97-1
BDI # 24116514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
8.693
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.701
Outside Diameter - Millimeter:
221
Pitch Diameter - Millimeter:
220.8
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore