NS8500-24T_1-1/2IN_1KW1SS_PA
Description
NS8500-24T-1-1/2IN-1KW1SS-PA SPROCKET ; 614-186-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T_1-1/2IN_1KW1SS_PA
BDI # 23219368
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T-30MM-1KW-PA 614-192-30
Description
NS8500-25T-30MM-1KW-PA SPROCKET ; 614-192-30 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-30MM-1KW-PA 614-192-30
BDI # 24115526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T-40MM-1KW-PA 614-192-40
Description
NS8500-25T-40MM-1KW-PA SPROCKET ; 614-192-40 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-40MM-1KW-PA 614-192-40
BDI # 24115536
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-2IN-KWSS-PA 614-186-20
Description
NS8500-24T-2IN-KWSS-PA SPROCKET ; 614-186-20 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T-2IN-KWSS-PA 614-186-20
BDI # 24115503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T-25MM-1KW-PA 614-176-25
Description
NS8500-17T-25MM-1KW-PA SPROCKET ; 614-176-25 MOLDED SPLIT NON RETURNABLE
Part # NS8500-17T-25MM-1KW-PA 614-176-25
BDI # 24115316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore