36-GC5410-01
Description
36-GC5410-01 IDLER ; 45 A/S STEEL EQ R/G
Part # 36-GC5410-01
BDI # 18140445
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
54-GC5212-01
Description
54-GC5212-01 IDLER ; 20 P/A STEEL EQ R/G
Part # 54-GC5212-01
BDI # 18141273
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
36-GB5302-20
Description
36 GB5302 20 ; POR IDLER 35TRGH IMP EQ R/G B+
Part # 36-GB5302-20
BDI # 18140164
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
30-GB5202-20
Description
30 GB5202 20 ; POR IDLER 20TRGH IMP EQ R/G B+
Part # 30-GB5202-20
BDI # 18140200
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
54-C5300 F/S
Description
54-GC5300-02 TROUGH STEEL ROLL IDLER ; IDL 35TRGH ST EQ F/S
Part # 54-C5300 F/S
BDI # 23152703
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount