48-GC5025-01
Description
48-GC5025-01 FLT IMP 4.25RISE RG-C ; FLAT IMPACT IDLER NON RETURNABLE
Part # 48-GC5025-01
BDI # 24130867
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D5-F-48-09-4
Description
D5-F-48-09-4 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-48-09-4
BDI # 21986018
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-48-09-1
Description
C5-F-48-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-48-09-1
BDI # 21985864
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
48-GC5020-01
Description
48-GC5020-01 IDL LT 4.25RIS ST R/G IDLER ; NON RETURNABLE
Part # 48-GC5020-01
BDI # 18141037
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
48-GC5031-01
Description
48-GC5031-01 IDL P/A 4.75RIS ST R/G ; TRAINING IDLER NON RETURNABLE
Part # 48-GC5031-01
BDI # 18141039
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount