16X57 CR DR HE40 MDX 3/8 HBG D-LAG
Description
16X57 CR DR HE40 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 16X57 CR DR HE40 MDX 3/8 HBG D-LAG
BDI # 19378913
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
16X44 CR DR HE50 MDX
Description
16X44 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 16X44 CR DR HE50 MDX
BDI # 269101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
20X38 CR DR XT25 3/8 PLAIN LAG;291780
Description
20X38 CR DR XT25 3/8 PLAIN LAG ; 291780, DRUM PULLEY (SMARTCATALOG)
Part # 291780
BDI # 27299352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
20X38 CR DR XT25 1/2 PLAIN LAG;291803
Description
20X38 CR DR XT25 1/2 PLAIN LAG ; 291803, DRUM PULLEY (SMARTCATALOG)
Part # 291803
BDI # 27299360
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
CMES1826X40L4D
Description
CMES1826X40L4D CONVEYOR PULLEY ; 18X26 MES DRUM XT40 1/2 DGL
Part # CMES1826X40L4D
BDI # 22928975
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed