20X38 CR DR XT25 3/8 PLAIN LAG;291780
Description
20X38 CR DR XT25 3/8 PLAIN LAG ; 291780, DRUM PULLEY (SMARTCATALOG)
Part # 291780
BDI # 27299352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
20X38 CR DR XT25 1/2 PLAIN LAG;291803
Description
20X38 CR DR XT25 1/2 PLAIN LAG ; 291803, DRUM PULLEY (SMARTCATALOG)
Part # 291803
BDI # 27299360
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
20X51 CR DR XT45 MDX 1/2 HBG LAG
Description
20X51 CR DR XT45 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 20X51 CR DR XT45 MDX 1/2 HBG LAG
BDI # 20505217
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X32 ST WI HE35
Description
20X32 ST WI HE35 WING PULLEY ; NON RETURNABLE
Part # 20X32 ST WI HE35
BDI # 269028
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
20X57 CR WI XT40 MD
Description
20X57 CR WI XT40 MD WING PULLEY ; NON RETURNABLE
Part # 20X57 CR WI XT40 MD
BDI # 20498005
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing
Mounting Method:
Bushed