CSD20087H45
Description
CSD20087H45 CONVEYOR PULLEY ; POR 20X87 SD DRUM H45 LESS BSH
Part # CSD20087H45
BDI # 17798676
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
2209.8
Face Width - Inch:
87
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18018X40
Description
CSD18018X40 CONVEYOR PULLEY ; POR 18X18 SD DRUM XT40 LESS BSH
Part # CSD18018X40
BDI # 17798311
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
20X26 CR DR HE40 1/2 HBG LAG
Description
20X26 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X26 CR DR HE40 1/2 HBG LAG
BDI # 19378277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X32 CR DR HE40 1/2 HBG LAG
Description
20X32 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X32 CR DR HE40 1/2 HBG LAG
BDI # 19378283
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X38 CR DR HE25 1/2 HBG LAG
Description
20X38 CR DR HE25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X38 CR DR HE25 1/2 HBG LAG
BDI # 19378285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed