NS7956-16T 1-1/4IN KWSS
Description
NS7956-16T 1-1/4IN KWSS SPROCKET ; 614-167-1 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T 1-1/4IN KWSS
BDI # 19435148
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7700-16T-1-3/8IN-1KW-PA 614-62-46
Description
NS7700-16T-1-3/8IN-1KW-PA SPROCKET ; 614-62-46 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T-1-3/8IN-1KW-PA 614-62-46
BDI # 24116071
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-1/2IN KWSS
Description
NS7700-16T 1-1/2IN KWSS SPROCKET ; 614-62-11 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1-1/2IN KWSS
BDI # 18145624
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-7/16IN KWSS
Description
NS7700-16T 1-7/16IN KWSS SPROCKET ; 614-62-4 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1-7/16IN KWSS
BDI # 18145630
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-1/4IN KWSS
Description
NS7700-16T 1-1/4IN KWSS SPROCKET ; 614-62-3 MOLDED SPLIT
Part # NS7700-16T 1-1/4IN KWSS
BDI # 18145625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore