Page 1 of 2

Next

Compare
RF2060S-1B1012T-TK

COMPARE

RF2060S-1B1012T-TK

Description
TSUBAKI RF2060S-1B1012T-TK

TSUBAKI

Part # RF2060S-1B1012T-TK

BDI # 23940600

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.433
Other Features: Double Pitch
Pitch Diameter - Millimeter: 129.26
Modular - Flat Top Size: RF2060
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880-12T RB 3/4IN ARM BODY

COMPARE

880-12T RB 3/4IN ARM BODY

Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-204-2 NON-SPLIT 1-1/2" PITCH 12T

REXNORD

Part # 880-12T RB 3/4IN ARM BODY

BDI # 18141895

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.8
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
882-12T RB 3/4IN ARM BODY

COMPARE

882-12T RB 3/4IN ARM BODY

Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-325-2 NON-SPLIT CAST-IRON

REXNORD

Part # 882-12T RB 3/4IN ARM BODY

BDI # 18142189

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RF2060S-1B912TQ-TK

COMPARE

RF2060S-1B912TQ-TK

Description
TSUBAKI RF2060S-1B912TQ-TK

TSUBAKI

Part # RF2060S-1B912TQ-TK

BDI # 24948404

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.433
Other Features: Double Pitch | Hardened Teeth
Pitch Diameter - Millimeter: 129.26
Modular - Flat Top Size: RF2060
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-12T RB 3/4IN

COMPARE

1700-12T RB 3/4IN

Description
CI1700-12T-3/4IN-RSB-B SPROCKET ; POR 401-60318-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 1700-12T RB 3/4IN

BDI # 18138777

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY