Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
821-25T RB 1IN ARM BODY
Description
CI821-25T RB 1IN ARM BODY SPROCKET ; POR 401-309-2 NON-SPLIT CAST-IRON
Part # 821-25T RB 1IN ARM BODY
BDI # 18141862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
815-25T RB 3/4IN ARM BODY
Description
CI815-25T RB 3/4IN ARM BODY SPROCKET ; POR 401-162-4 NON-SPLIT 1-1/2" PITCH 25T
Part # 815-25T RB 3/4IN ARM BODY
BDI # 18142114
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
820/815-25T 1IN PLAIN BORE
Description
CI820/815-25T 1IN PLAIN BORE SPROCKET ; 401-162-14 NON-SPLIT NON RETURNABLE
Part # 820/815-25T 1IN PLAIN BORE
BDI # 18142134
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore