D5-45T-72-09
Description
D5-45T-72-09 INSERT IDLER ; 5" DIA ROLLER 45DEG 72" WIDE BELT CEMA D
Part # D5-45T-72-09
BDI # 21979706
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
C5-35UI-48
Description
C5-35UI-48 IMPACT IDLER ; 5" DIA ROLL 35DEG 48" WIDE BELT CEMA C
Part # C5-35UI-48
BDI # 21980092
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-72-09
Description
D5-45TSA-72-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 72" WIDE BELT CEMA D
Part # D5-45TSA-72-09
BDI # 21977472
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D5-35U-48-09
Description
D5-35U-48-09 STEEL IDLER ; 5" DIA ROLLER 35DEG 48" WIDE BELT CEMA D
Part # D5-35U-48-09
BDI # 21979048
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D5-35UI-48
Description
D5-35UI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA E
Part # D5-35UI-48
BDI # 21979684
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount