E6-20UI-72
Description
E6-20UI-72 IMPACT IDLER ; 6" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E6-20UI-72
BDI # 21977716
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-72-07
Description
E6-20U-72-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E6-20U-72-07
BDI # 21977698
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-66-07
Description
E6-20U-66-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 66" WIDE BELT CEMA E
Part # E6-20U-66-07
BDI # 21977696
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20U-60-09
Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D
Part # D6-20U-60-09
BDI # 21979392
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35UI-72
Description
D6-35UI-72 IMPACT IDLER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA E
Part # D6-35UI-72
BDI # 21977868
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount