E7-20U-96-04
Description
E7-20U-96-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 96" W BLT (SMARTCATALOG)
Part # E7-20U-96-04
BDI # 26386900
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20UI-96
Description
E7-20UI-96 IMPACT IDLER ; 7" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E7-20UI-96
BDI # 21976736
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount