C5-RRD-60-1
Description
C5-RRD-60-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-60-1
BDI # 21986228
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-RRD-60-4
Description
C5-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-60-4
BDI # 21986230
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
18-GB5052-02
Description
18-GB5052-02 IDL P/A 1.5DRP L/L FS ; TRAINING IDLER NON RETURNABLE
Part # 18-GB5052-02
BDI # 18138894
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
18-GB5043-20
Description
18-GB5043-20 RTN B+1.5DRP RBDSC RG IDLER ; NON RETURNABLE
Part # 18-GB5043-20
BDI # 18138890
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
7 Disc
Mounting Method:
Top Mount
36-GC5040-03
Description
36-GC5040-03 RETURN IDLER ; RETURN IDLER NON RETURNABLE
Part # 36-GC5040-03
BDI # 24126064
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount