18-GB5040-20
Description
18-GB5040-20 RTN B+ 1.5 DRP ST RG IDLER ; NON RETURNABLE
Part # 18-GB5040-20
BDI # 18138886
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Top Mount
18-GC5056-02
Description
18-GC5056-02 IDLER ; POR P/A 4.5DRP DSCRUB F/S
Part # 18-GC5056-02
BDI # 18138914
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method:
Top Mount
20-HB5040-01
Description
20 HB5040 01 ; POR RTN NEW B 1.5 DROP STL FS
Part # 20-HB5040-01
BDI # 18139773
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C5-RSA4-20-09
Description
C5-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
Part # C5-RSA4-20-09
BDI # 21978666
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA1-48-09
Description
D5-RSA1-48-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 48"WIDE BELT CEMA D 1.5"DROP
Part # D5-RSA1-48-09
BDI # 21977814
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount