C6-RRD-24-1
Description
C6-RRD-24-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-24-1
BDI # 21986239
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
24-GD6040-01
Description
24 GD6040 01 ; POR RETURN D 4.5 DROP STEEL RG
Part # 24-GD6040-01
BDI # 18140002
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RRD-24-4
Description
D6-RRD-24-4 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-24-4
BDI # 21986299
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
24-GC6050-01
Description
24-GC6050-01 IDLER ; I/P 4.5DROP STL R/G
Part # 24-GC6050-01
BDI # 18139664
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Inclined Pivot
Mounting Method:
Top Mount
C6-R-24-09-1
Description
C6-R-24-09-1 STEEL RETURN ; 6" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP
Part # C6-R-24-09-1
BDI # 21979926
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount