E7-RRDSA7-54
Description
E7-RRDSA7-54 DISC RETURN SELF-ALIGNER, CEMA E CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RRDSA7-54
BDI # 26371498
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RRDSA7-60
Description
E7-RRDSA7-60 DISC RETURN SELF-ALIGNER, CEMA E CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RRDSA7-60
BDI # 26386829
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RRDSA7-48
Description
E7-RRDSA7-48 DISC RETURN SELF-ALIGNER, CEMA E CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RRDSA7-48
BDI # 26374748
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount