E7-RRDSA7-72
Description
E7-RRDSA7-72 DISC RETURN SELF-ALIGNER, CEMA E CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RRDSA7-72
BDI # 26382851
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount