E7-R-54-04-4S
Description
E7-R-54-04-4S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 36" W BLT (SMARTCATALOG)
Part # E7-R-54-04-4S
BDI # 26375449
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RRD-54-4
Description
C4-RRD-54-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-54-4
BDI # 21986193
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-54-1
Description
C4-RRD-54-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-54-1
BDI # 21986191
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-54-1
Description
D6-RRD-54-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-54-1
BDI # 21986315
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-RSA4-54-09
Description
D5-RSA4-54-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 54"WIDE BELT CEMA D 4.5"DROP
Part # D5-RSA4-54-09
BDI # 21977832
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount