C6-RSA4-48-09
Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-48-09
BDI # 21980214
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-48-09-1
Description
D5-R-48-09-1 STEEL RETURN ; 5" DIA ROLL 48"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-48-09-1
BDI # 21977768
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA4-48-09
Description
D5-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 48"WIDE BELT CEMA D 4.5"DROP
Part # D5-RSA4-48-09
BDI # 21977830
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
C6-R-48-09-1
Description
C6-R-48-09-1 STEEL RETURN ; 6" DIA ROLL 48"WIDE BELT CEMA C 1.5"DROP
Part # C6-R-48-09-1
BDI # 21980150
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RSA4-48-09
Description
D6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 35DEG 48" WIDE BELT CEMA D
Part # D6-RSA4-48-09
BDI # 21979466
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount