KU8500-17T_3/4IN_RSB_PA
Description
KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO
Part # KU8500-17T_3/4IN_RSB_PA
BDI # 21580761
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Rough Bore
880-10T 1
Description
880-10T 1 TABLE TOP SPROCKET ; 10 TEETH 1-1/4" ROUND SHAFT
Part # 880-10T 1
BDI # 21540290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
KU7526-28T-1-1/4IN-1KW1SS-B-HUB
Description
KU7526-28T-1-1/4IN-1KW1SS-B-HUB SPROCKET ; NON-RETURNABLE 890.25.01
Part # KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI # 21563716
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Finished Bore
614-174-3
Description
614-174-3 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
Part # 614-174-3
BDI # 21839329
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-143-3 MOLDED SPLIT
Part # NS1500-24T 1-1/4IN KWSS
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore