SNB-M2-Z12 1.5 SQ
Description
SNB-M2-Z12 1.5 SQ NYLON SPROCKET
Part # SNB-M2-Z12 1.5 SQ
BDI # 21503175
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
K300 | K600 | K750
Mounting Method:
Finished Bore
N5966-8T 1-1/2IN SQ
Description
N5966-8T 1-1/2IN SQ SPROCKET ; NON-RETURNABLE 114-936-1
Part # N5966-8T 1-1/2IN SQ
BDI # 18145557
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.001
Outside Diameter - Millimeter:
101.625
Pitch Diameter - Millimeter:
101.6
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore