Page 1 of 2

Next

Compare
031 D1/2IN L11IN

COMPARE

031 D1/2IN L11IN

Description
031 D1/2IN L11IN GUIDE RAIL CLAMP ; POR MTO 031 D1/2IN L11.00IN NON-RET

REXNORD

Part # 031 D1/2IN L11IN

BDI # 24332035

Features

Size: 11" Rod Length
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
732-692372N

COMPARE

732-692372N

Description
732-692372N CROSS CLAMP ; NON-RETURNABLE D16X16MM 5/8X5/8IN Q-SET

REXNORD

Part # 732-692372N

BDI # 24109737

Features

Size: 5/8" Vertical Diameter X 5/8" Horizontal Diameter
Used For: Conveyor
Part Description: Cross Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Eyebolts | With Quick-Set Feature
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
210-59941

COMPARE

210-59941

Description
210-59941 G-RAIL CLAMP ; NON-RETURNABLE 210 ROD14MM

REXNORD

Part # 210-59941

BDI # 18139817

Features

Size: 1.46 IN L X 1.06 IN W X 1.06 IN H | 0.53 IN Rod Base Dia
Used For: Used with Guide Rail
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Nylon

Other Features: M5 Thread
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
032 D1/2IN L11IN LASER

COMPARE

032 D1/2IN L11IN LASER

Description
032 D1/2IN L11IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L11IN LASER NON-RET

REXNORD

Part # 032 D1/2IN L11IN LASER

BDI # 24331746

Features

Size: 11.25" Rod Length X 1/2" Diameter Etched
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
032 D1/2IN L7IN LASER

COMPARE

032 D1/2IN L7IN LASER

Description
032 D1/2IN L7IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L7IN LASER NON-RET

REXNORD

Part # 032 D1/2IN L7IN LASER

BDI # 24331664

Features

Size: 7.375" Rod Length X 1/2" Diameter Etched
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY