9HF306-L X 20-1/2 MTO SPECIAL
Description
9HF306-L X 20-1/2 MTO SPECIAL SCREW ; 9"ODX9"PITCH X 3/32" THK FLTX20-1/2" OAL
Part # 9HF306-L X 20-1/2 MTO SPECIAL
BDI # 23068920
Features
Length - Feet:
1.708
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Left
Product Name:
Flight
Product Type:
Helicoid
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Flight
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Flight
Product Type:
Sectional
14SF624-R
Description
14SF624-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE
Part # 14SF624-R
BDI # 615504
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Flight
14SF516-R
Description
14SF516-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE
Part # 14SF516-R
BDI # 615500
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Flight