12X24 CR DR HE35 3/8 HBG LAG;202186
Description
12X24 CR DR HE35 3/8 HBG LAG ; 202186, DRUM PULLEY (SMARTCATALOG)
Part # 202186
BDI # 27303679
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
12X26 ST WI HE25;225786
Description
12X26 ST WI HE25 ; 225786 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 225786
BDI # 27302955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
CMW12038H30
Description
CMW12038H30 CONVEYOR PULLEY ; POR 12X38 MD WING H30 LESS BSH
Part # CMW12038H30
BDI # 17796819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
12X51 CR DR XT35 3/8 HGB D-LAG;225992
Description
12X51 CR DR XT35 3/8 HGB D-LAG ; 225992, DRUM PULLEY (SMARTCATALOG)
Part # 225992
BDI # 27292178
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
CMD12024X30
Description
CMD12024X30 CONVEYOR PULLEY ; 12X24 MD DRUM XT30 LESS BSH
Part # CMD12024X30
BDI # 17795425
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed