CSD05036X20
Description
CSD05036X20 CONVEYOR PULLEY ; 05X36 SD DRUM XT20 LESS BSH
Part # CSD05036X20
BDI # 17797686
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05038X20
Description
CSD05038X20 CONVEYOR PULLEY ; 05X38 SD DRUM XT20 LESS BSH
Part # CSD05038X20
BDI # 17797687
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
4X4 ST STL SPLT PUL N
Description
4 X 4 ST STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 4X4 ST STL SPLT PUL N
BDI # 264595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Straight Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
CSD05051X20
Description
CSD05051X20 CONVEYOR PULLEY ; 05X51 SD DRUM XT20 LESS BSH
Part # CSD05051X20
BDI # 17797693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSD04026X15
Description
CSD04026X15 CONVEYOR PULLEY ; 04X26 SD DRUM XT15 LESS BSH
Part # CSD04026X15
BDI # 17797664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Class:
Standard Duty
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed