CMD42066X40
Description
CMD42066X40 CONVEYOR PULLEY ; 42X66 MD DRUM XT40 LESS BSH
Part # CMD42066X40
BDI # 17796343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42032X40
Description
CSD42032X40 CONVEYOR PULLEY ; POR 42X32 SD DRUM XT40 LESS BSH
Part # CSD42032X40
BDI # 17799386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42030X45
Description
CSD42030X45 CONVEYOR PULLEY ; POR 42X30 SD DRUM XT45 LESS BSH
Part # CSD42030X45
BDI # 17799383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
42X51 CR DR XT100 MDX 1/2 HBG DLAG
Description
42X51 CR DR XT100 MDX 1/2 HBG DLAG, 220872 DRUM PULLEY (SMARTCATALOG)
Part # 220872
BDI # 27316882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Herringbone D Lagging
Mounting Method:
Bushed
CSD42022X50
Description
CSD42022X50 CONVEYOR PULLEY ; POR 42X22 SD DRUM XT50 LESS BSH
Part # CSD42022X50
BDI # 17799372
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed