7X16 STDR XT25 1/2 PLN
Description
7X16 STDR XT25 1/2 PLN CONVR PULLEY ; QUOTE# 2100009234
Part # 7X16 STDR XT25 1/2 PLN
BDI # 26518262
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
177.8
Pulley Diameter - Inch:
7
Face Type:
Straight Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
7X6 CR STL SPLT PUL SF
Description
7 X 6 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 7X6 CR STL SPLT PUL SF
BDI # 264337
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
177.8
Pulley Diameter - Inch:
7
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
7X8 CR STL SPLT PUL 2-SF
Description
7 X 8 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Part # 7X8 CR STL SPLT PUL 2-SF
BDI # 264338
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Split
Pulley Diameter - Millimeter:
177.8
Pulley Diameter - Inch:
7
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
7X12 CR DR XT25 3/8 HBG LAG CONV
Description
7X12 CR DR XT25 3/8 HBG LAG CONV, 200264 DRUM PULLEY (SMARTCATALOG)
Part # 200264
BDI # 27301876
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
177.8
Pulley Diameter - Inch:
7
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
7X66 CR DR XT25 3/8 DIA LAG CONV
Description
7X66 CR DR XT25 3/8 DIA LAG CONV, 225778 DRUM PULLEY (SMARTCATALOG)
Part # 225778
BDI # 27295275
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
177.8
Pulley Diameter - Inch:
7
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Diamond Lagging
Mounting Method:
Bushed