8X44 CR WI XT25 NR.219067
Description
8X44 CR WI XT25 NR.219067 ; POR WING PULLEY
Part # 8X44 CR WI XT25 NR.219067
BDI # 20496537
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
CSD08032X25
Description
CSD08032X25 CONVEYOR PULLEY ; 08X32 SD DRUM PULLEY XT25
Part # CSD08032X25
BDI # 17797957
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08030X25
Description
CSD08030X25 CONVEYOR PULLEY ; 08X30 SD DRUM XT25 LESS BSH
Part # CSD08030X25
BDI # 17797955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
8X44 CR WI XT25;219605
Description
8X44 CR WI XT25; 219605 WING PULLEY ; NON RETURNABLE
Part # 8X44 CR WI XT25 ; 219605
BDI # 20497563
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
8X14 CR DR HE25
Description
8X14 CR DR HE25 DRUM PULLEY ; POR NON RETURNABLE
Part # 8X14 CR DR HE25
BDI # 265945
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed