D6-RRD-48-4
Description
D6-RRD-48-4 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-48-4
BDI # 21986313
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-48-1
Description
D6-RRD-48-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-48-1
BDI # 21986311
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
611-21310-01
Description
611 21310 01 ; POR ROLL 6X51SPRL G/SL F/S C
Part # 611-21310-01
BDI # 18141265
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E6-RRD-48-7S
Description
E6-RRD-48-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E6-RRD-48-7S
BDI # 24657868
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-48-4
Description
C6-RRD-48-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-48-4
BDI # 21986257
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount