Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E7-35TI-60
Description
E7-35TI-60 IMPACT IDLER ; 7" DIA ROLLER 60DEG 36" WIDE BELT CEMA E
Part # E7-35TI-60
BDI # 21976746
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-20U-36-04
Description
E7-20U-36-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 36" W BLT (SMARTCATALOG)
Part # E7-20U-36-04
BDI # 26368336
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TSA-60-04
Description
E7-35TSA-60-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 60" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-60-04
BDI # 26389917
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20TI-60
Description
E7-20TI-60 IMPACT IDLER ; 7" DIA ROLLER 20DEG 60" WIDE BELT CEMA E
Part # E7-20TI-60
BDI # 21979064
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Side Mount