18-GB4212-02
Description
18 GB4212 02 ; POR IDLER 20 P/A STEEL EQ F/S B+
Part # 18-GB4212-02
BDI # 18139313
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
18-GB4300-20
Description
18-GB4300-20 IDL 35TRGH ST EQ R/G B+ ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 18-GB4300-20
BDI # 18139314
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
18-GB4210-01
Description
18 GB4210 01 ; POR IDLER 20 A/S STEEL EQ R/G B+
Part # 18-GB4210-01
BDI # 18139311
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
18-GB4312-01
Description
18-GB4312-01 IDL 35 P/A ST EQ R/G B+ ; TRAINING IDLER NON RETURNABLE
Part # 18-GB4312-01
BDI # 18139315
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
18-GB4200-21
Description
18-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; IDLER NON RET
Part # 18-GB4200-21
BDI # 24130134
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount