C4-R-48-4
Description
C4-R-48-4 IDLER ASSEMBLY ; CEMA C 4" DIA STEEL RETURN 48" BELT W
Part # C4-R-48-4
BDI # 26389994
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RRD-48-4
Description
C4-RRD-48-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-48-4
BDI # 21986189
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RSA1-48
Description
C4-RSA1-48 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA RETURN 48" BELT W
Part # C4-RSA1-48
BDI # 26389429
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
Features
Roller Width - Inch:
51.38
Roller Width - Millimeter:
1305.052
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
48-GB4040-20
Description
48-GB4040-20 IDL RTN B+ 1.5DRP ST RG ; IDLER NON RETURNABLE
Part # 48-GB4040-20
BDI # 18140648
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount