18-GB5312-01
Description
18-GB5312-01 IDL 35 P/A ST EQ R/G ; TROUGHING IDLER NON RETURNABLE
Part # 18-GB5312-01
BDI # 18138901
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
18-GC5202-02
Description
18-GC5202-02 IDL 20TRGH IMP EQ F/S ; TROUGHING IDLER NON RETURNABLE
Part # 18-GC5202-02
BDI # 18138916
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
C5-45TI-18
Description
C5-45TI-18 IMPACT IDLER ; 5" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C5-45TI-18
BDI # 21980116
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C5-45TI-20
Description
C5-45TI-20 IMPACT IDLER ; 5" DIA ROLLER 45DEG 20" WIDE BELT CEMA C
Part # C5-45TI-20
BDI # 21980118
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C5-45T-18-09
Description
C5-45T-18-09 INSERT IDLER ; 5" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C5-45T-18-09
BDI # 21980098
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount